SKF

SKF Double-row spherical roller bearing Cylindrical bore 22213 E/C4

  • ERIKS:23755578
  • Manufacturer:7316571560915
Image 1
Overview This spherical roller bearing features a 65 mm bore and 120 mm outer diameter designed for heavy bidirectional loads. It accommodates misalignment and shaft deflections maintaining low friction and stable temperatures. The sheet metal cage and C4 radial internal clearance support high load capacity. Integrated relubrication features enable extended service life in demanding applications. Features
  • Self-aligning design accommodates shaft deflections reducing downtime caused by misalignment
  • Relubrication features support longer maintenance intervals minimising production interruptions
  • C4 radial internal clearance handles thermal expansion preventing premature bearing failure
  • Sheet metal cage ensures load stability reducing risk of cage deformation in operation
  • High load capacity in both directions supports equipment reliability under heavy stress
Application & Usage
  • Used with modular bearing systems for process equipment assemblies
  • Ideal for heavy-duty conveyor drives in material handling plants
  • Compatible with shaft assemblies requiring frequent relubrication cycles
Save to list

€158.34/ pieceexcl. VAT

€191.59incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
222
Type
Spherical Roller Bearing
Inner Diameter
65 mm
Outer Diameter
120 mm
Width
31 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
216 kN
Dynamic load rating
198 kN
Limiting speed
7000 rpm
Reference speed
5000 rpm
Weight
1.52 kg
Weight
3.35 lb