SKF

SKF Double-row spherical roller bearing Cylindrical bore 22213 E/C2

  • ERIKS:23755576
  • Manufacturer:7316571560885
Image 1
Overview This spherical roller bearing is designed to support heavy loads in both directions while accommodating misalignment and shaft deflections. The sheet metal cage and C2 radial internal clearance deliver precise reliable operation. Relubrication features facilitate ongoing maintenance for longer service life in demanding environments. The bearing measures 65 mm bore 120 mm outside diameter and 31 mm width with a weight of 1.52 kg. Features
  • Accommodates misalignment to maintain performance and reduce premature bearing failure
  • Relubrication capability enables consistent operation and minimises unplanned maintenance downtime
  • High load carrying capacity supports demanding industrial applications without excessive wear
  • Low friction design reduces energy consumption and supports extended service intervals
  • Sheet metal cage construction provides structural stability under dynamic operating conditions
Application & Usage
  • Used with modular bearing housings in bulk material handling systems
  • Ideal for rotating equipment exposed to shaft deflection and heavy radial loads
  • Compatible with industrial machinery requiring frequent relubrication and long service life
Save to list

€145.50/ pieceexcl. VAT

€176.06incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
222
Type
Spherical Roller Bearing
Inner Diameter
65 mm
Outer Diameter
120 mm
Width
31 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
216 kN
Dynamic load rating
198 kN
Limiting speed
7000 rpm
Reference speed
5000 rpm
Weight
1.52 kg
Weight
3.35 lb