SKF

SKF Double-row spherical roller bearing Cylindrical bore 22212 E/C4

  • ERIKS:23755571
  • Manufacturer:7316576652196
Image 1
Overview This spherical roller bearing accommodates heavy loads and misalignment in both directions. The design includes relubrication features to extend operational life and reduce maintenance. With a sheet metal cage and C4 radial clearance it is engineered for low friction during demanding applications. The modular system compatibility allows integration with housings sleeves and nuts. Features
  • Relubrication feature enables extended service intervals and reduces unexpected downtime
  • Self-aligning design compensates for shaft deflections and misalignments enhancing system reliability
  • High load carrying capacity supports demanding industrial operations without premature failure
  • Sheet metal cage construction ensures robust performance under variable operational conditions
  • C4 radial internal clearance lowers friction and minimises heat generation during operation
Application & Usage
  • Used with modular bearing housings in heavy machinery assemblies
  • Ideal for shaft systems requiring misalignment accommodation in process equipment
  • Compatible with rotating equipment in mining and aggregate processing
Save to list

€134.63/ pieceexcl. VAT

€162.90incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
222
Type
Spherical Roller Bearing
Inner Diameter
60 mm
Outer Diameter
110 mm
Width
28 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
166 kN
Dynamic load rating
159 kN
Limiting speed
7500 rpm
Reference speed
5600 rpm
Weight
1.14 kg
Weight
2.51 lb
Alternatives

€125.84/ pieceexcl. VAT

€152.27incl. VAT

Estimated delivery date - 10/11/2026