SKF

SKF Double-row spherical roller bearing Cylindrical bore 22212 E/C2

  • ERIKS:13195973
  • Manufacturer:7316577000088
Image 1
Overview This spherical roller bearing accommodates heavy loads in both directions. The self-aligning design enables compensation for shaft deflections and misalignment. Relubrication features support extended operational life and reduced maintenance. The sheet metal cage provides structural integrity under demanding applications. Features
  • Self-aligning capability compensates for shaft misalignment improving operational reliability
  • High load carrying capacity handles heavy radial and axial forces reducing risk of premature failure
  • Relubrication features extend bearing life and minimise maintenance requirements in harsh conditions
  • Sheet metal cage ensures consistent roller guidance under dynamic loading for enhanced stability
  • Low internal friction maintains lower operating temperatures increasing lubrication intervals
Application & Usage
  • Used with modular bearing housings for conveyor pulley systems
  • Ideal for heavy-duty gearboxes in bulk material handling equipment
  • Compatible with process machinery subject to shaft deflection and vibration
Save to list

€123.71/ pieceexcl. VAT

€149.69incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
222
Type
Spherical Roller Bearing
Inner Diameter
60 mm
Outer Diameter
110 mm
Width
28 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
166 kN
Dynamic load rating
159 kN
Limiting speed
7500 rpm
Reference speed
5600 rpm
Weight
1.14 kg
Weight
2.51 lb