SKF

SKF Double-row spherical roller bearing Cylindrical bore 22210 E/C3

  • ERIKS:23755559
  • Manufacturer:7316571905198
Image 1
Overview This spherical roller bearing accommodates heavy loads in both axial and radial directions. The design enables self-alignment minimising friction and temperature increases during operation. It features relubrication capability and is suitable for modular systems including housings and sleeves. The bearing supports shaft deflections and maintains performance under misalignment. Enhanced wear resistance contributes to long service intervals. Features
  • Self-aligning design reduces downtime caused by shaft misalignment and deflection
  • Relubrication feature extends service life and minimises maintenance interventions
  • High load carrying capacity supports demanding industrial applications with consistent reliability
  • Low friction operation ensures temperature stability and optimises operational efficiency
  • Sheet metal cage enhances bearing durability under challenging operating conditions
Application & Usage
  • Used with modular bearing housings for flexible assembly options
  • Ideal for heavy machinery operating in high-load environments
  • Compatible with equipment requiring frequent relubrication capability
Save to list

€84.14/ pieceexcl. VAT

€101.81incl. VAT

78 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
222
Type
Spherical Roller Bearing
Inner Diameter
50 mm
Outer Diameter
90 mm
Width
23 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
108 kN
Dynamic load rating
107 kN
Limiting speed
9500 rpm
Reference speed
7000 rpm
Weight
0.616 kg
Weight
1.36 lb