SKF

SKF Double-row spherical roller bearing Cylindrical bore 22210 E/C2

  • ERIKS:24002007
  • Manufacturer:7316571905228
Image 1
Overview This spherical roller bearing incorporates relubrication features for improved maintenance and durability. It accommodates heavy loads in both directions while allowing shaft misalignment without performance loss. The design minimises friction and wear supporting long service life in demanding industrial applications. The bearing integrates into modular systems including housings and sleeves. Features
  • Sheet metal cage provides stability under high load conditions and extends operational reliability
  • Relubrication feature enables extended service intervals and reduces maintenance downtime
  • Self-aligning design accommodates misalignment and shaft deflection
  • preventing premature failure
  • Low friction operation reduces heat generation and energy consumption in continuous use
  • C2 radial internal clearance enhances load distribution and minimises component stress
Application & Usage
  • Used with modular housing systems in heavy-duty industrial machinery
  • Ideal for conveyor drives requiring high load capacity and misalignment tolerance
  • Compatible with process equipment operating under variable shaft deflections
Save to list

€99.40/ pieceexcl. VAT

€120.27incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
222
Type
Spherical Roller Bearing
Inner Diameter
50 mm
Outer Diameter
90 mm
Width
23 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
108 kN
Dynamic load rating
107 kN
Limiting speed
9500 rpm
Reference speed
7000 rpm
Weight
0.616 kg
Weight
1.36 lb