

€88.97/ pieceexcl. VAT
€107.65incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Spherical Roller Bearing |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 23 mm |
Bore | Cylindrical bore |
Internal clearance | C2 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 91.5 kN |
Dynamic load rating | 98.5 kN |
Limiting speed | 11000 rpm |
Reference speed | 8000 rpm |
Weight | 0.521 kg |
Weight | 1.15 lb |