SKF

SKF Double-row spherical roller bearing Cylindrical bore 22207 E/C3

  • ERIKS:23755543
  • Manufacturer:7316572101568
Image 1
Overview This spherical roller bearing features a cylindrical bore and sheet metal cage designed for high load capacity and misalignment tolerance. It accommodates shaft deflections with minimal friction or temperature increase. The relubrication feature enhances maintenance flexibility. The bearing fits modular systems with housings sleeves and nuts. Features
  • Cylindrical bore ensures precise shaft fitment preventing operational misalignment
  • Sheet metal cage improves durability under heavy radial and axial loads
  • Relubrication feature extends maintenance intervals reducing downtime
  • Self-aligning design tolerates shaft deflections allowing reliable performance
  • High limiting speed supports fast rotating equipment for increased productivity
Application & Usage
  • Used with modular bearing housing systems for flexible assembly
  • Ideal for heavy-duty conveyor pulleys in bulk material handling
  • Compatible with industrial fans requiring high-speed rotation
Save to list

€69.11/ pieceexcl. VAT

€83.62incl. VAT

6 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
222
Type
Spherical Roller Bearing
Inner Diameter
35 mm
Outer Diameter
72 mm
Width
23 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
83 kN
Dynamic load rating
88.8 kN
Limiting speed
12000 rpm
Reference speed
9000 rpm
Weight
0.438 kg
Weight
0.97 lb
Alternatives

€85.65/ pieceexcl. VAT

€103.64incl. VAT

Estimated delivery date - 10/11/2026