SKF

SKF Double-row spherical roller bearing Cylindrical bore 22207 E/C2

  • ERIKS:23772267
  • Manufacturer:7316572101582
Image 1
Overview This spherical roller bearing accommodates heavy loads in both directions while allowing for misalignment and shaft deflections. The design minimises friction and maintains low operating temperatures even under demanding conditions. Relubrication features enhance service life and reduce maintenance intervals. Constructed with sheet metal cage and C2 radial internal clearance for precise fit. Features
  • Self-aligning design compensates for shaft misalignment ensuring reliable rotation
  • High load carrying capacity supports demanding applications reducing risk of failure
  • Relubrication feature extends service intervals minimising downtime and maintenance costs
  • Low friction operation decreases heat generation enabling longer bearing life
  • C2 internal clearance allows precise assembly improving operational stability
Application & Usage
  • Used with modular bearing systems in industrial gearboxes
  • Ideal for heavy-duty mining equipment requiring robust load support
  • Compatible with conveyor systems in material handling operations
Save to list

€80.07/ pieceexcl. VAT

€96.88incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
222
Type
Spherical Roller Bearing
Inner Diameter
35 mm
Outer Diameter
72 mm
Width
23 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
83 kN
Dynamic load rating
88.8 kN
Limiting speed
12000 rpm
Reference speed
9000 rpm
Weight
0.438 kg
Weight
0.97 lb