SKF

SKF Double-row spherical roller bearing Cylindrical bore 22207 E

  • ERIKS:23755542
  • Manufacturer:7316572101551
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This spherical roller bearing is designed to accommodate heavy loads in both directions. It features a self-aligning design that allows for misalignment and shaft deflections. The bearing includes relubrication features to support long service life. Low friction operation is maintained even under challenging conditions due to the advanced internal construction. Features
  • Self-aligning design compensates for shaft deflections ensuring operational stability
  • Relubrication feature extends service intervals reducing maintenance downtime
  • High load carrying capacity supports demanding industrial environments efficiently
  • Low friction design minimises heat generation enhancing bearing longevity
  • Sheet metal cage construction provides reliable performance under dynamic loads
Application & Usage
  • Used with modular bearing housings in processing machinery
  • Ideal for equipment with frequent shaft misalignment requirements
  • Compatible with heavy-duty conveyor and material handling systems
Save to list

€69.11/ pieceexcl. VAT

€83.62incl. VAT

59 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
222
Type
Spherical Roller Bearing
Inner Diameter
35 mm
Outer Diameter
72 mm
Width
23 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
83 kN
Dynamic load rating
88.8 kN
Limiting speed
12000 rpm
Reference speed
9000 rpm
Fatigue load limit
9.15 kN
Weight
0.438 kg
Weight
0.97 lb
Alternatives

€85.65/ pieceexcl. VAT

€103.64incl. VAT

Estimated delivery date - 10/11/2026