

€66.58/ pieceexcl. VAT
€80.56incl. VAT
39 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Spherical Roller Bearing |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 20 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 58.5 kN |
Dynamic load rating | 66.1 kN |
Limiting speed | 14000 rpm |
Reference speed | 10000 rpm |
Weight | 0.276 kg |
Weight | 0.61 lb |
€81.77/ pieceexcl. VAT
€98.94incl. VAT
Estimated delivery date - 10/11/2026