SKF

SKF Double-row spherical roller bearing Cylindrical bore 22205 E/C3VQ335

  • ERIKS:12699568
  • Manufacturer:7316571653303
Image 1
Overview

This spherical roller bearing features a cylindrical bore and sheet metal cage for enhanced durability. It accommodates heavy loads in both directions and compensates for misalignment and shaft deflections. The design includes relubrication features for prolonged service life. Low friction operation helps maintain stable performance across demanding industrial applications.

Features
  • Self-aligning capability compensates shaft deflection to ensure consistent operation
  • Cylindrical bore design simplifies mounting and replacement for reduced downtime
  • Relubrication feature extends service intervals and reduces maintenance frequency
  • Sheet metal cage supports heavy loads and resists deformation during demanding use
  • Low friction reduces heat generation to enhance bearing lifespan under high speeds
Application & Usage
  • Ideal for conveyor systems requiring high load support and misalignment tolerance
  • Used with modular bearing housings in processing or material handling equipment
  • Compatible with industrial gearboxes operating at elevated speeds and variable loads
Save to list

€78.36/ pieceexcl. VAT

€94.82incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
222
Type
Spherical Roller Bearing
Inner Diameter
25 mm
Outer Diameter
52 mm
Width
18 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
44 kN
Dynamic load rating
49.9 kN
Limiting speed
17000 rpm
Reference speed
13000 rpm
Weight
0.175 kg
Weight
0.39 lb