






€65.89/ pieceexcl. VAT
€79.73incl. VAT
88 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Spherical Roller Bearing |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 18 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 44 kN |
Dynamic load rating | 49.9 kN |
Limiting speed | 17000 rpm |
Reference speed | 13000 rpm |
Fatigue load limit | 4.75 kN |
Weight | 0.174 kg |
Weight | 0.38 lb |
€80.88/ pieceexcl. VAT
€97.86incl. VAT
Estimated delivery date - 28/10/2026