SKF

SKF Double-row spherical roller bearing Cylindrical bore 22205/20 E

  • ERIKS:23755537
  • Manufacturer:7316571722177
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This spherical roller bearing supports heavy loads in both directions and accommodates shaft misalignment. Its relubrication feature ensures consistent performance and extended service intervals. The sheet metal cage provides structural stability in demanding environments. The bearing is designed with a cylindrical bore for straightforward mounting. Its low friction design contributes to increased wear resistance and longer operating life. Features
  • Self-aligning capability compensates for shaft deflections reducing risk of premature failure
  • Relubrication feature allows scheduled maintenance to maximise operational uptime and reliability
  • Sheet metal cage offers durability and stability in applications with high dynamic forces
  • Low friction operation minimises energy consumption and heat generation during extended use
  • High load carrying capacity enables use in heavy machinery where robust support is essential
Application & Usage
  • Used with conveyor systems in bulk material handling plants
  • Ideal for gearboxes in heavy industrial processing equipment
  • Compatible with housed bearing units for modular assembly
Save to list

€77.47/ pieceexcl. VAT

€93.74incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
222
Type
Spherical Roller Bearing
Inner Diameter
20 mm
Outer Diameter
52 mm
Width
18 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
44 kN
Dynamic load rating
49.9 kN
Limiting speed
17000 rpm
Reference speed
13000 rpm
Fatigue load limit
4.75 kN
Weight
0.2 kg
Weight
0.44 lb