

€487.10/ pieceexcl. VAT
€589.39incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 213 |
Type | Spherical Roller Bearing |
Inner Diameter | 100 mm |
Outer Diameter | 215 mm |
Width | 47 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 490 kN |
Dynamic load rating | 433 kN |
Limiting speed | 4500 rpm |
Reference speed | 3400 rpm |
Weight | 8.91 kg |
Weight | 19.6 lb |
€552.57/ pieceexcl. VAT
€668.61incl. VAT
Estimated delivery date - 10/11/2026