SKF

SKF Double-row spherical roller bearing Cylindrical bore 21319 E

  • ERIKS:23755414
  • Manufacturer:7316577612328
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This spherical roller bearing accommodates heavy radial and axial loads. Its self-aligning design minimises friction and temperature increases during operation. Integrated relubrication features extend operational life and reliability. The bearing is suitable for modular systems with housings and accessories. Features
  • Self-aligning construction compensates for shaft misalignment reducing risk of premature failure
  • High load carrying capacity supports demanding applications minimising downtime and maintenance needs
  • Relubrication features maintain optimal performance extending service intervals and equipment life
  • Low friction design reduces operating temperatures enhancing energy efficiency and reliability
  • Sheet metal cage ensures stable roller guidance supporting consistent operation under heavy loads
Application & Usage
  • Used with modular bearing housings for heavy-duty industrial systems
  • Ideal for equipment subject to shaft deflection and misalignment conditions
  • Compatible with machinery requiring frequent relubrication for extended service life
Save to list

€415.98/ pieceexcl. VAT

€503.34incl. VAT

5 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
213
Type
Spherical Roller Bearing
Inner Diameter
95 mm
Outer Diameter
200 mm
Width
45 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
490 kN
Dynamic load rating
433 kN
Limiting speed
4500 rpm
Reference speed
3400 rpm
Fatigue load limit
49 kN
Weight
7.18 kg
Weight
15.8 lb
Alternatives

€470.65/ pieceexcl. VAT

€569.49incl. VAT

Estimated delivery date - 10/11/2026