SKF

SKF Double-row spherical roller bearing Cylindrical bore 21318 E

  • ERIKS:23755411
  • Manufacturer:7316577742315
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This spherical roller bearing is engineered to accommodate heavy loads in both directions. It is self-aligning tolerating misalignment and shaft deflection with minimal friction and temperature increase. The relubrication feature supports longer operational lifespan and reduced maintenance. Modular compatibility with various system components adds versatility for industrial use. Features
  • Self-aligning design mitigates misalignment issues to maintain operational stability
  • Relubrication feature ensures extended bearing life and reduces unplanned downtime
  • High load carrying capacity supports demanding applications and enhances reliability
  • Low friction operation minimises energy consumption and heat generation during use
  • Sheet metal cage construction provides structural rigidity under dynamic conditions
Application & Usage
  • Used with modular systems including housings sleeves and nuts
  • Ideal for equipment subjected to heavy bidirectional loading scenarios
  • Compatible with installations requiring self-aligning bearing performance
Save to list

€347.25/ pieceexcl. VAT

€420.17incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
213
Type
Spherical Roller Bearing
Inner Diameter
90 mm
Outer Diameter
190 mm
Width
43 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
450 kN
Dynamic load rating
393 kN
Limiting speed
4800 rpm
Reference speed
3600 rpm
Fatigue load limit
45.5 kN
Weight
6.2 kg
Weight
13.7 lb
Alternatives

€396.17/ pieceexcl. VAT

€479.37incl. VAT

Estimated delivery date - 10/11/2026