SKF

SKF Double-row spherical roller bearing Cylindrical bore 21317 E/C3

  • ERIKS:23755408
  • Manufacturer:7316577663993
Image 1
Overview This spherical roller bearing is engineered for high load carrying capacity in both radial and axial directions. Its self-aligning design accommodates shaft deflections and misalignment with minimal increase in friction or temperature. The model features relubrication capability to support extended service life and system reliability. Constructed with a sheet metal cage and without sealing it meets demanding operational conditions. Features
  • Self-aligning design reduces risk of premature failure due to shaft misalignment
  • Relubrication feature enables extended operational life and consistent performance
  • Sheet metal cage construction ensures structural stability under heavy loads
  • High load rating accommodates demanding industrial environments for enhanced durability
  • Absence of sealing allows for flexible integration with external lubrication systems
Application & Usage
  • Used with modular bearing housings in conveyor drive assemblies
  • Ideal for heavy-duty mining equipment requiring misalignment tolerance
  • Compatible with large industrial fans and process machinery
Save to list

€304.87/ pieceexcl. VAT

€368.89incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
213
Type
Spherical Roller Bearing
Inner Diameter
85 mm
Outer Diameter
180 mm
Width
41 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
375 kN
Dynamic load rating
331 kN
Limiting speed
5300 rpm
Reference speed
3800 rpm
Weight
5.32 kg
Weight
11.7 lb
Alternatives

€347.77/ pieceexcl. VAT

€420.80incl. VAT

Estimated delivery date - 10/11/2026