

€185.42/ pieceexcl. VAT
€224.36incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 213 |
Type | Spherical Roller Bearing |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Width | 33 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 270 kN |
Dynamic load rating | 243 kN |
Limiting speed | 6000 rpm |
Reference speed | 4300 rpm |
Weight | 2.52 kg |
Weight | 5.56 lb |
€211.49/ pieceexcl. VAT
€255.90incl. VAT
Estimated delivery date - 10/11/2026