






€158.07/ pieceexcl. VAT
€191.26incl. VAT
93 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 213 |
Type | Spherical Roller Bearing |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Width | 31 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 240 kN |
Dynamic load rating | 217 kN |
Limiting speed | 6300 rpm |
Reference speed | 4800 rpm |
Fatigue load limit | 26.5 kN |
Weight | 2.05 kg |
Weight | 4.52 lb |
€180.95/ pieceexcl. VAT
€218.95incl. VAT
Estimated delivery date - 10/11/2026