SKF

SKF Double-row spherical roller bearing Cylindrical bore 21311 E/C3

  • ERIKS:23755385
  • Manufacturer:7316577664341
Image 1
Overview This spherical roller bearing is designed for high load capacities and accommodates misalignment and shaft deflections. It features relubrication capability and a sheet metal cage for reliable operation. The bearing offers low friction and increased wear resistance ensuring long service life in demanding industrial environments. Features
  • Relubrication feature enables extended maintenance intervals and minimises unplanned downtime
  • Sheet metal cage construction maintains component stability under heavy mechanical loads
  • Self-aligning design compensates for shaft deflections and mounting errors
  • reducing operational risks
  • Low friction operation contributes to reduced heat generation and energy consumption during use
Application & Usage
  • Used with modular housing systems for flexible assembly requirements
  • Ideal for machinery exposed to misalignment and variable shaft loads
  • Compatible with equipment requiring long service life and high reliability
Save to list

€140.10/ pieceexcl. VAT

€169.52incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
213
Type
Spherical Roller Bearing
Inner Diameter
55 mm
Outer Diameter
120 mm
Width
29 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
166 kN
Dynamic load rating
159 kN
Limiting speed
7500 rpm
Reference speed
5600 rpm
Weight
1.66 kg
Weight
3.67 lb
Alternatives

€159.36/ pieceexcl. VAT

€192.83incl. VAT

Estimated delivery date - 10/11/2026