SKF

SKF Double-row spherical roller bearing Cylindrical bore 21310 E

  • ERIKS:23755380
  • Manufacturer:7316577612526
Image 1
Overview This spherical roller bearing is designed to accommodate heavy loads in both directions with self-aligning capability. It features a cylindrical bore and a sheet metal cage to support demanding applications. The bearing includes provisions for relubrication to extend service intervals. Its configuration allows for low friction operation and increased resistance to wear. Features
  • Relubrication feature extends service life by reducing maintenance intervals
  • Self-aligning design compensates for shaft misalignment and deflections improving reliability
  • High load carrying capacity enables use in demanding heavy-duty applications
  • Low friction design minimises temperature rise ensuring operational stability
  • Sheet metal cage provides structural integrity under dynamic conditions
Application & Usage
  • Used with modular bearing housings in industrial machinery
  • Ideal for heavy load conveyor systems and processing equipment
  • Compatible with rotating shafts in mining and materials handling
Save to list

€119.70/ pieceexcl. VAT

€144.84incl. VAT

18 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
213
Type
Spherical Roller Bearing
Inner Diameter
50 mm
Outer Diameter
110 mm
Width
27 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
166 kN
Dynamic load rating
159 kN
Limiting speed
7500 rpm
Reference speed
5600 rpm
Fatigue load limit
18.6 kN
Weight
1.29 kg
Weight
2.84 lb
Alternatives

€136.27/ pieceexcl. VAT

€164.89incl. VAT

6 In stock - Estimated delivery date 05/11/2026