






€104.13/ pieceexcl. VAT
€126.00incl. VAT
11 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 213 |
Type | Spherical Roller Bearing |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 127 kN |
Dynamic load rating | 129 kN |
Limiting speed | 8500 rpm |
Reference speed | 6300 rpm |
Fatigue load limit | 14 kN |
Weight | 0.969 kg |
Weight | 2.14 lb |
€118.84/ pieceexcl. VAT
€143.80incl. VAT
Estimated delivery date - 10/11/2026