SKF

SKF Double-row spherical roller bearing Cylindrical bore 21308 EW

  • ERIKS:24001989
  • Manufacturer:7316571904917
Image 1
Overview This spherical roller bearing accommodates heavy loads in both directions and handles shaft misalignment efficiently. Its sheet metal cage and CN radial internal clearance support high load ratings and reliable operation. The bearing maintains low friction reducing heat generation during use. Designed for modular integration with housings sleeves and nuts in demanding applications. Features
  • High load carrying capacity supports challenging operating conditions and reduces risk of premature failure
  • Self-aligning capability compensates for shaft misalignment and minimises maintenance intervention
  • Low friction design extends service life and enhances operational reliability under sustained loads
  • Sheet metal cage construction ensures stable roller guidance and improves system durability
  • Without sealing allows for custom lubrication solutions in modular system installations
Application & Usage
  • Used with modular bearing housings for flexible system assembly
  • Ideal for industrial conveyors requiring reliable operation under misalignment
  • Compatible with heavy-duty mixing equipment in mining and mineral processing
Save to list

€115.17/ pieceexcl. VAT

€139.36incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
213
Type
Spherical Roller Bearing
Inner Diameter
40 mm
Outer Diameter
90 mm
Width
23 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
108 kN
Dynamic load rating
107 kN
Limiting speed
9500 rpm
Reference speed
7000 rpm
Weight
0.748 kg
Weight
1.65 lb