

€97.97/ pieceexcl. VAT
€118.54incl. VAT
25 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 213 |
Type | Spherical Roller Bearing |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 108 kN |
Dynamic load rating | 107 kN |
Limiting speed | 9500 rpm |
Reference speed | 7000 rpm |
Fatigue load limit | 12 kN |
Weight | 0.738 kg |
Weight | 1.63 lb |