

€81.30/ pieceexcl. VAT
€98.37incl. VAT
9 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 213 |
Type | Spherical Roller Bearing |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 19 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 61 kN |
Dynamic load rating | 65.7 kN |
Limiting speed | 13000 rpm |
Reference speed | 9500 rpm |
Weight | 0.409 kg |
Weight | 0.9 lb |
€95.92/ pieceexcl. VAT
€116.06incl. VAT
Estimated delivery date - 10/11/2026