

€8,712.59/ pieceexcl. VAT
€10,542.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 231 |
Type | Spherical Roller Bearing |
Inner Diameter | 340 mm |
Outer Diameter | 580 mm |
Width | 190 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 6800 kN |
Dynamic load rating | 4445 kN |
Limiting speed | 1000 rpm |
Reference speed | 800 rpm |
Fatigue load limit | 480 kN |
Weight | 208 kg |
Weight | 458 lb |