SKF

SKF Double row self-aligning ball bearing with extended inner ring Cylindrical bore Open 11505 ETN9

  • ERIKS:23755055
  • Manufacturer:7316577041449
Image 1
Image 2
Image 1
Image 2
Double row self-aligning ball bearing with a Injection moulded snap-type cage of glass fibre reinforced polyamide 66, ball centred.
Save to list

€63.63/ pieceexcl. VAT

€76.99incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
115
Inner Diameter
25 mm
Outer Diameter
52 mm
Width
25 mm
Bore
Cylindrical bore
Sealing
Open
Internal clearance
CN (normal)
Running accuracy
Standard