




€208.21/ pieceexcl. VAT
€251.93incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 112 |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 62 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 31.2 kN |
Static load rating | 12.2 kN |
Limiting speed | 3400 rpm |
€185.36/ pieceexcl. VAT
€224.29incl. VAT
Estimated delivery date - 12/11/2026