




€129.00/ pieceexcl. VAT
€156.09incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 112 |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 58 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 22.9 kN |
Static load rating | 7.8 kN |
Limiting speed | 4500 rpm |
€115.36/ pieceexcl. VAT
€139.59incl. VAT
Estimated delivery date - 12/11/2026