SKF

SKF Double row self-aligning ball bearing with extended inner ring Cylindrical bore Open 11204 TN9

  • ERIKS:23755047
  • Manufacturer:7316571228259
Image 1
Image 2
Image 1
Image 2
Double row self-aligning ball bearing with a Injection moulded snap-type cage of glass fibre reinforced polyamide 66, ball centred.
Save to list

€78.81/ pieceexcl. VAT

€95.36incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
112
Inner Diameter
20 mm
Outer Diameter
47 mm
Width
40 mm
Bore
Cylindrical bore
Sealing
Open
Internal clearance
CN (normal)
Running accuracy
Standard