




€1,031.18/ pieceexcl. VAT
€1,247.73incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 23 |
Inner Diameter | 90 mm |
Outer Diameter | 190 mm |
Width | 64 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | Standard |
Dynamic load rating | 151 kN |
Static load rating | 57 kN |
Limiting speed | 4500 rpm |
€1,178.84/ pieceexcl. VAT
€1,426.40incl. VAT
Estimated delivery date - 12/11/2026