




€462.69/ pieceexcl. VAT
€559.85incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 23 |
Inner Diameter | 75 mm |
Outer Diameter | 160 mm |
Width | 55 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | Standard |
Dynamic load rating | 124 kN |
Static load rating | 43 kN |
Limiting speed | 5.6 rpm |
€827.41/ pieceexcl. VAT
€1,001.17incl. VAT
Estimated delivery date - 12/11/2026