SKF

SKF Double-row self-aligning ball bearing Tapered bore Open 2315 K

  • ERIKS:23756143
  • Manufacturer:7316570791372
Image 1
Image 2
Image 1
Image 2
Double row self-aligning ball bearing.Tapered bore, taper 1:12
Save to list

€417.10/ pieceexcl. VAT

€504.69incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
23
Inner Diameter
75 mm
Outer Diameter
160 mm
Width
55 mm
Bore
Tapered bore
Sealing
Open
Internal clearance
CN (normal)
Running accuracy
Standard
Dynamic load rating
124 kN
Static load rating
43 kN
Reference speed
7500 rpm
Limiting speed
5600 rpm