SKF

SKF Double-row self-aligning ball bearing Tapered bore Open 2313 K

  • ERIKS:23756093
  • Manufacturer:7316576608780
Image 1
Image 2
Image 1
Image 2
Double row self-aligning ball bearing.Tapered bore, taper 1:12
Save to list

€269.60/ pieceexcl. VAT

€326.22incl. VAT

26 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
23
Inner Diameter
65 mm
Outer Diameter
140 mm
Width
48 mm
Bore
Tapered bore
Sealing
Open
Internal clearance
CN (normal)
Running accuracy
Standard
Dynamic load rating
95.6 kN
Static load rating
32.5 kN
Reference speed
9000 rpm
Limiting speed
6300 rpm