SKF

SKF Double-row self-aligning ball bearing Tapered bore Open 2312 K

  • ERIKS:23756059
  • Manufacturer:7316577002099
Image 1
Image 2
Image 1
Image 2
Double row self-aligning ball bearing.Tapered bore, taper 1:12
Save to list

€235.84/ pieceexcl. VAT

€285.37incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
23
Inner Diameter
60 mm
Outer Diameter
130 mm
Width
46 mm
Bore
Tapered bore
Sealing
Open
Internal clearance
CN (normal)
Running accuracy
Standard
Dynamic load rating
87.1 kN
Static load rating
28.5 kN
Reference speed
9500 rpm
Limiting speed
7000 rpm