




€190.89/ pieceexcl. VAT
€230.98incl. VAT
21 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 23 |
Inner Diameter | 55 mm |
Outer Diameter | 120 mm |
Width | 43 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | Standard |
Dynamic load rating | 76.1 kN |
Static load rating | 24 kN |
Reference speed | 11 rpm |
Limiting speed | 7.5 rpm |
€207.60/ pieceexcl. VAT
€251.20incl. VAT
Estimated delivery date - 12/11/2026