




€119.69/ pieceexcl. VAT
€144.82incl. VAT
14 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 23 |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 36 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 63.7 kN |
Static load rating | 19.3 kN |
Reference speed | 13000 rpm |
Limiting speed | 9000 rpm |
€122.77/ pieceexcl. VAT
€148.55incl. VAT
1 In stock - Estimated delivery date 10/11/2026