




€82.35/ pieceexcl. VAT
€99.64incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 23 |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 31 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | Standard |
Dynamic load rating | 39.7 kN |
Static load rating | 11.2 kN |
Reference speed | 16 rpm |
Limiting speed | 12 rpm |