




€71.98/ pieceexcl. VAT
€87.10incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 23 |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 27 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 31.2 kN |
Static load rating | 8.8 kN |
Reference speed | 18000 rpm |
Limiting speed | 13000 rpm |