SKF

SKF Double-row self-aligning ball bearing Tapered bore Open 2222 K/C3

  • ERIKS:23755619
  • Manufacturer:7316571482200
Image 1
Image 2
Image 1
Image 2
Double row self-aligning ball bearing.Tapered bore, taper 1:12
Save to list

€763.93/ pieceexcl. VAT

€924.36incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
22
Inner Diameter
110 mm
Outer Diameter
200 mm
Width
53 mm
Bore
Tapered bore
Sealing
Open
Internal clearance
C3
Running accuracy
Standard
Dynamic load rating
124 kN
Static load rating
52 kN
Reference speed
6 rpm
Limiting speed
4.3 rpm