




€625.76/ pieceexcl. VAT
€757.17incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 22 |
Inner Diameter | 100 mm |
Outer Diameter | 180 mm |
Width | 46 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 97.5 kN |
Static load rating | 40.5 kN |
Reference speed | 6700 rpm |
Limiting speed | 4800 rpm |
€702.85/ pieceexcl. VAT
€850.45incl. VAT
10 In stock - Estimated delivery date 10/11/2026