




€750.04/ pieceexcl. VAT
€907.55incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 22 |
Inner Diameter | 95 mm |
Outer Diameter | 170 mm |
Width | 43 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | P6 |
Dynamic load rating | 83.2 kN |
Static load rating | 34.5 kN |
Limiting speed | 5000 rpm |