




€296.33/ pieceexcl. VAT
€358.56incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 22 |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Width | 36 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | Standard |
Dynamic load rating | 58.5 kN |
Static load rating | 23.6 kN |
Reference speed | 8 rpm |
Limiting speed | 5.6 rpm |