




49,25 €/ pieceexcl. VAT
59,59 €incl. VAT
Estimated delivery date - 02.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 22 |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 23 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 30.2 kN |
Static load rating | 8.8 kN |
Reference speed | 18000 rpm |
Limiting speed | 12000 rpm |
49,59 €/ pieceexcl. VAT
60,00 €incl. VAT
Estimated delivery date - 28.09.2026