




€1,763.87/ pieceexcl. VAT
€2,134.28incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 13 |
Inner Diameter | 110 mm |
Outer Diameter | 240 mm |
Width | 50 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | Standard |
Dynamic load rating | 163 kN |
Static load rating | 72 kN |
Reference speed | 5.3 rpm |
Limiting speed | 3.6 rpm |
€1,654.81/ pieceexcl. VAT
€2,002.32incl. VAT
Estimated delivery date - 12/11/2026