




€451.03/ pieceexcl. VAT
€545.75incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 13 |
Inner Diameter | 85 mm |
Outer Diameter | 180 mm |
Width | 41 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | Standard |
Dynamic load rating | 97.5 kN |
Static load rating | 38 kN |
Reference speed | 7 rpm |
Limiting speed | 4.8 rpm |