SKF

SKF Double-row self-aligning ball bearing Tapered bore Open 1316 K

  • ERIKS:23755181
  • Manufacturer:7316576605543
Image 1
Image 2
Image 1
Image 2
Double row self-aligning ball bearing.Tapered bore, taper 1:12
Save to list

€331.00/ pieceexcl. VAT

€400.51incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
13
Inner Diameter
80 mm
Outer Diameter
170 mm
Width
39 mm
Bore
Tapered bore
Sealing
Open
Internal clearance
CN (normal)
Running accuracy
Standard
Dynamic load rating
88.4 kN
Static load rating
33.5 kN
Reference speed
7500 rpm
Limiting speed
5300 rpm