




€51.34/ pieceexcl. VAT
€62.12incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 13 |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 21 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | Standard |
Dynamic load rating | 26.5 kN |
Static load rating | 8.5 kN |
Reference speed | 16 rpm |
Limiting speed | 11 rpm |