




€1,100.15/ pieceexcl. VAT
€1,331.18incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 12 |
Inner Diameter | 120 mm |
Outer Diameter | 215 mm |
Width | 42 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | Standard |
Dynamic load rating | 119 kN |
Static load rating | 53 kN |
Reference speed | 6.3 rpm |
Limiting speed | 4 rpm |